Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 24" L x 24" W x 1/8" Thick

  • Mfr # PS-ABSB-10

  • Zoro # G4381644


product price: $36.49
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1/8"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-10
Zoro #
G4381644
UPC #
193005009816
Country of Origin
China

Dimensions

Plastic Thickness
1/8"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Impact Strength
5.6 ft-lb/in
Material Type
Standard
Grade
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption
0.4 %
Machinability
100 %
Temperature Range
-40 Degrees to 190 Degrees F
UV Resistant
No
Backing Type
No Backing
Plastic Hardness
Rockwell R105
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Wear Factor
Fair
Friction Coefficient
0.5
Plastic Thickness Tolerance
+0.004/-0.01 in
Shape
Square
Minimum Temperature
-40 Degrees F
Plastic Density
0.038 lb/cu in
Material
ABS
Impact Strength Rating
Excellent
Water Absorption Rating
Poor
Maximum Temperature
190 Degrees F
Wear Rate
Not Rated
Dielectric Strength
22 kV/mm
Weight
2.85 lb
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Rockwell Hardness
105 HRR
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Elongation
25 %
Flexural Modulus
1,800 MPa
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
80 Shore D
Metal Detectable
Not Metal Detectable

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.