Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 24" L x 24" W x 3/4" Thick

  • Mfr # PS-ABSB-34

  • Zoro # G4380594


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-34
Zoro #
G4380594
UPC #
193005010010
Country of Origin
China

Dimensions

Plastic Thickness
3/4"
Plastic Width
24"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in
Nominal Size
24 in W x 24 in L

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Tensile Strength
6,200 psi
Impact Strength
5.6 ft-lb/in
Operating Temp. Range
-40 Degrees to 190 Degrees F
Material Type
Standard
Standards
UL 94 HB
Friction Rating
Slippery
Plastic Clarity
Opaque
Maximum Temperature
190 Degrees F
Plastic Thickness Tolerance
+0.076/-0.019 in
Shape
Square
Temperature Range
-40 Degrees to 190 Degrees F
Wear Factor
Fair
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell R105
Grade
Standard
Impact Strength Rating
Excellent
Plastic Density
0.038 lb/cu in
Friction Coefficient
0.5
Machinability
100 %
Water Absorption
0.4 %
Water Absorption Rating
Poor
Backing Type
No Backing
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Material
ABS
Product Form
Sheet
UV-Resistant
Not UV-Resistant
Weight
16.42 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Elongation
25 %
Product Type
Plastic Sheet
Dielectric Strength
22 kV/mm
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Rockwell Hardness
105 HRR
Shore Hardness
80 Shore D
Flexural Modulus
1,800 MPa
Metal Detectable
Not Metal Detectable

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.