Zoro Homepage

Black ABS ABS Sheet 48" L x 24" W x 1" Thick

  • Mfr # PS-ABSB-41

  • Zoro # G4387646


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-41
Zoro #
G4387646
UPC #
193005010102
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
24"
Plastic Length
48"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.