Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 48" L x 24" W x 1/4" Thick

  • Mfr # PS-ABSB-17

  • Zoro # G4382107


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
ABS
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-17
Zoro #
G4382107
UPC #
193005010065
Country of Origin
China

Dimensions

Plastic Thickness
1/4"
Plastic Width
24"
Plastic Length
48"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
24 in W x 48 in L
Plastic Width Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Impact Strength
5.6 ft-lb/in
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Tensile Strength
6,200 psi
Material Type
Standard
Plastic Thickness Tolerance
+0.006/-0.02 in
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Backing Type
No Backing
Tensile Strength Rating
Good
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Plastic Density
0.038 lb/cu in
UV Resistant
No
Grade
Standard
Machinability
100 %
Wear Factor
Fair
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Material
ABS
Corrosion and Chemical Resistance
Fair
Shape
Rectangle
Water Absorption
0.4 %
Temperature Range
-40 Degrees to 190 Degrees F
Maximum Temperature
190 Degrees F
Static-Resistant
Not Static-Resistant
Flexural Modulus
1,800 MPa
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Dielectric Strength
22 kV/mm
Wear Rate
Not Rated
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
FDA Compliance
Not FDA Compliant
Shore Hardness
80 Shore D
UV-Resistant
Not UV-Resistant
Weight
10.94 lb
Elongation
25 %
Rockwell Hardness
105 HRR
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.