Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS ABS Sheet 6" L x 6" W x 1" Thick

  • Mfr # PS-ABSB-37

  • Zoro # G4378214


product price: $28.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
1"
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PS-ABSB-37
Zoro #
G4378214
UPC #
193005009601
Country of Origin
China

Dimensions

Plastic Thickness
1"
Plastic Width
6"
Plastic Length
6"
Nominal Size
6 in W x 6 in L
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
ABS Sheet
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
190
Min. Temp. (F)
-40
Color
Black
Tensile Strength
6,200 psi
Operating Temp. Range
-40 Degrees to 190 Degrees F
Standards
UL 94 HB
Impact Strength
5.6 ft-lb/in
Material Type
Standard
Water Absorption
0.4 %
Water Absorption Rating
Poor
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.029/-0.041 in
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Maximum Temperature
190 Degrees F
Machinability
100 %
Material
ABS
Shape
Square
Plastic Hardness Rating
Hard
UV Resistant
No
Temperature Range
-40 Degrees to 190 Degrees F
Plastic Density
0.038 lb/cu in
Plastic Hardness
Rockwell R105
Friction Coefficient
0.5
Friction Rating
Slippery
Minimum Temperature
-40 Degrees F
Backing Type
No Backing
Tensile Strength Rating
Good
Grade
Standard
Wear Factor
Fair
Flexural Modulus
1,800 MPa
Product Form
Sheet
Metal Detectable
Not Metal Detectable
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
9 x 10^-5 K^-1
Shore Hardness
80 Shore D
Elongation
25 %
Weight
1.37 lb
Wear Rate
Not Rated
Rockwell Hardness
105 HRR
Dielectric Strength
22 kV/mm

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 1 in, Black, Plastic Clarity Opaque, Tensile Strength 6,200 psi, Impact Strength 5.6 ft-lb/in, Friction Coefficient 0.5, Water Absorption 0.4 Percent, Temperature Range -40 Degrees to 190 Degrees F, Plastic Density 0.038 lb/cu in, Plastic Hardness Rockwell R105

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.