Zoro Homepage

Black ABS Sheet Stock 48" L x 12" W x 0.125" Thick

  • Mfr # 1ZBR9

  • Zoro # G2764255


product price: $17.49
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZBR9
Zoro #
G2764255
UPC #
-
Country of Origin
Unknown

Dimensions

Plastic Thickness
0.125"
Plastic Width
12"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.125"
Width
12"
Length
48"
Nominal Size
12 in W x 48 in L
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in

Description

The ZORO SELECT - 1ZBR9 is a Sheet Stock plastic sheet, primarily used as a raw material for fabricating parts or prototypes. Made from ABS (Acrylonitrile Butadiene Styrene), this thermoformable material offers versatility and durability. With its black color and opaque clarity, it provides no transparency, making it suitable for applications requiring privacy or light blocking.

  • Dimensions: The nominal size of the sheet is 12 in W x 48 in L with a thickness of 0.125". It has length and width tolerances of +/-0.250 in and thickness tolerance of +/-10%, indicating slight variations are acceptable.
  • Temperature Range: This plastic sheet is rated for operation within the specified temperature range of -4 Degrees to 158 Degrees F. Performance may vary depending on environmental conditions.
  • Machinability & Impact Strength: Rated as having good machinability, this sheet can be easily cut, shaped, or finished using industrial tools. Its impact strength rating is measured at 3.3 ft-lb/sq in, indicating that it has been tested for absorption of force or shock up to this level. Results may vary with different levels and types of forces applied.
  • Tensile Strength: This plastic sheet has a tensile strength rating at 5,400 psi (pounds per square inch). Actual performance may vary based on usage and other factors.
  • Friction Rating & Wear Factor: The product's friction rating indicates slipperiness; user experience regarding movement control and stability might differ. The wear factor suggests some degree of resistance against deterioration due to frictional forces but actual results can depend on specific use conditions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.