Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black ABS Sheet Stock 96" L x 48" W x 0.063" Thick

  • Mfr # 1ZBU2

  • Zoro # G1969018


product price: $46.39
/ea

Key Features

Plastic Material
ABS
Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1ZBU2
Zoro #
G1969018
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.063"
Plastic Width
48"
Plastic Length
96"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.063"
Length
96"
Width
48"
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
ABS
Plastic Color
Black
Max. Temp. (F)
158 Degrees F
Min. Temp. (F)
-4 Degrees F
Color
Black
Tensile Strength
6,000 psi
Material Color Family
Black
Operating Temp. Range
-4 Degrees to 158 Degrees F
Plastic Grouping
Sheet Stock
Thickness Tolerance
+/-10%
Plastic Properties
Abrasion Resistant, Chemical/Corrosion Resistant, Impact Resistant, Moisture Resistant, Oil Resistant, Surface Texture, UV Tolerant, Wear Material
Impact Strength
12 kJ/m2
Material Type
Thermoformable
Material
ABS
Shape
Rectangle
Minimum Temperature
-4 Degrees F
Water Absorption Rating
Poor
Impact Strength Rating
Excellent
Corrosion and Chemical Resistance
Fair
Wear Factor
Fair
Friction Rating
Slippery
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
UV Resistant
No
Temperature Range
-4 Degrees to 158 Degrees F
Grade
Standard
Maximum Temperature
176 Degrees F
Machinability
95 %
Plastic Thickness Tolerance
+/-10%
Standards
ASTM D1527, ASTM D2661
Plastic Density
1.03 g/cc
Minimum Adhesive Temperature
40 Degrees F
Maximum Adhesive Temperature
212 Degrees F
Water Absorption
0.2 %
Friction Coefficient
0.11
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Coefficient of Thermal Expansion
90 x 10^-6/ Degrees C
FDA Compliance
21 CFR Part 820/ISO 10993
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Wear Rate
6.20 x 10^-5 cu mm/N-m
Elongation
10 %
Shore Hardness
70 Shore D
Flexural Modulus
340 ksi
Fabrication
Extruded
Rockwell Hardness
105 HRM
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Dielectric Strength
390 V/mil
UV-Resistant
Not UV-Resistant

Description

ABS Sheet, ABS, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.0625 in, Black, Plastic Clarity Opaque, Tensile Strength 6,000 psi, Impact Strength 12 kJ/m2, Friction Coefficient 0.11, Water Absorption 0.2 Percent, Temperature Range -4 Degrees to 158 Degrees F, Plastic Density 1.03 g/cc

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.