Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 1 ft L, 2-1/2 in Dia.

  • Mfr # BULK-PR-ACB-111

  • Zoro # G2427995


product price: $37.45
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Standards
UL 94 HB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-111
Zoro #
G2427995
UPC #
193005348854
Country of Origin
China

Dimensions

Length
1 ft
Diameter
2-1/2 in
Plastic Diameter
2 1/2 in
Nominal Size
2 1/2 in dia x 1 ft L
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter Tolerance
+0.000/-0.098 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Standards
UL 94 HB
Type
Standard
Impact Strength (Lbs.)
1.1
Max. Temp. (F)
-50
Min. Temp. (F)
180
Grade
Standard
Friction Rating
Slippery
Tensile Strength Rating
Good
Wear Factor
Excellent
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Shape
Rod
Temperature Range
-50 Degrees to 180 Degrees F
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Machinability
100 %
Water Absorption Rating
Good
UV Resistant
No
Plastic Hardness Rating
Hard
Tensile Strength
9,100 psi
Plastic Hardness
Rockwell M90
Minimum Temperature
-50 Degrees F
Impact Strength Rating
Poor
Impact Strength
1.1 ft-lb/in
Plastic Clarity
Opaque
Weight
3.004 lb
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 2 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.