Black Acetal Copolymer Acetal Copolymer Rod 1 ft L, 3 in Dia.

  • Mfr # BULK-PR-ACB-112

  • Zoro # G402751569


product price: $51.49
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Impact Strength (Lbs.)
1.1
Tensile Strength
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-112
Zoro #
G402751569
UPC #
193005348861
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3 in
Nominal Size
3 in dia x 1 ft L
Plastic Diameter
3 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
12 in
Plastic Diameter Tolerance
+0.000/-0.008 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Impact Strength (Lbs.)
1.1
Tensile Strength
9,100 psi
Water Absorption
0.22 %
Grade
Standard
UV Resistant
No
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Minimum Temperature
-50 Degrees F
Maximum Temperature
180 Degrees F
Type
Standard
Friction Coefficient
0.35
Shape
Rod
Impact Strength Rating
Poor
Wear Factor
Excellent
Min. Temp. (F)
180
Machinability
100 %
Friction Rating
Slippery
Max. Temp. (F)
-50
Plastic Hardness Rating
Hard
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Standards
UL 94 HB
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Impact Strength
1.1 ft-lb/in
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
2,400 MPa
Dielectric Strength
20 kV/mm
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Weight
4.326 lb
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 3 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.