Zoro Homepage

Black Acetal Copolymer Acetal Copolymer Rod 1 ft L, 3/4 in Dia.

  • Mfr # BULK-PR-ACB-103

  • Zoro # G2428083


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-103
Zoro #
G2428083
UPC #
193005348793
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
3/4 in
Nominal Size
3/4 in dia x 1 ft L
Plastic Length
12 in
Plastic Diameter Tolerance
+0.077/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
180
Standards
UL 94 HB
Type
Standard
Max. Temp. (F)
-50
Impact Strength (Lbs.)
1.1
Temperature Range
-50 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Plastic Hardness Rating
Hard
Shape
Rod
Plastic Hardness
Rockwell M90
Water Absorption Rating
Good
Friction Rating
Slippery
Friction Coefficient
0.35
Maximum Temperature
180 Degrees F
Machinability
100 %
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Water Absorption
0.22 %
Tensile Strength
9,100 psi
Minimum Temperature
-50 Degrees F
Tensile Strength Rating
Good
Grade
Standard
Impact Strength
1.1 ft-lb/in
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Weight
0.27 lb
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.