Zoro Homepage

Black Acetal Copolymer Acetal Copolymer Rod 1 ft L, 3/8 in Dia.

  • Mfr # BULK-PR-ACB-98

  • Zoro # G2428038


product price: $7.35
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-98
Zoro #
G2428038
UPC #
193005348779
Country of Origin
China

Dimensions

Length
1 ft
Diameter
3/8 in
Plastic Diameter
3/8 in
Plastic Length
12 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
3/8 in dia x 1 ft L
Plastic Diameter Tolerance
+0.027/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Min. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1
Type
Standard
Max. Temp. (F)
-50
Impact Strength Rating
Poor
Temperature Range
-50 Degrees to 180 Degrees F
Shape
Rod
UV Resistant
No
Machinability
100 %
Water Absorption
0.22 %
Impact Strength
1.1 ft-lb/in
Plastic Hardness Rating
Hard
Grade
Standard
Tensile Strength
9,100 psi
Wear Factor
Excellent
Friction Rating
Slippery
Water Absorption Rating
Good
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Friction Coefficient
0.35
Minimum Temperature
-50 Degrees F
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lb/cu in
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
20 kV/mm
FDA Compliance
Not FDA Compliant
Weight
0.013 lb
Wear Rate
Not Rated
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Rockwell Hardness
90 HRM
Shore Hardness
85 Shore D
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 3/8 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.