Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 3 ft L, 1/2 in Dia.

  • Mfr # BULK-PR-ACB-38

  • Zoro # G2427916


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Impact Strength (Lbs.)
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-38
Zoro #
G2427916
UPC #
193005348663
Country of Origin
China

Dimensions

Length
3 ft
Diameter
1/2 in
Nominal Size
1/2 in dia x 3 ft L
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
3 ft
Plastic Diameter
1/2 in
Plastic Diameter Tolerance
+0.000/-0.007 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Impact Strength (Lbs.)
1.1
Min. Temp. (F)
180
Max. Temp. (F)
-50
Type
Standard
Standards
UL 94 HB
UV Resistant
No
Friction Rating
Slippery
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Impact Strength
1.1 ft-lb/in
Shape
Rod
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Water Absorption
0.22 %
Machinability
100 %
Plastic Hardness
Rockwell M90
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Tensile Strength
9,100 psi
Friction Coefficient
0.35
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
Impact Strength Rating
Poor
Wear Factor
Excellent
Flexural Modulus
2,400 MPa
Weight
0.36 lb
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Wear Rate
Not Rated

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.