Zoro Homepage

Black Acetal Copolymer Acetal Copolymer Rod 3 ft L, 2 in Dia.

  • Mfr # BULK-PR-ACB-47

  • Zoro # G2427977


product price: $59.99
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-47
Zoro #
G2427977
UPC #
193005348724
Country of Origin
China

Dimensions

Length
3 ft
Diameter
2 in
Plastic Length
3 ft
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
2 in dia x 3 ft L
Plastic Diameter
2 in
Plastic Diameter Tolerance
+0.008/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
Min. Temp. (F)
180
Impact Strength (Lbs.)
1.1
Max. Temp. (F)
-50
Standards
UL 94 HB
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Wear Factor
Excellent
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M90
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-50 Degrees F
Water Absorption Rating
Good
Plastic Clarity
Opaque
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.35
Grade
Standard
Temperature Range
-50 Degrees to 180 Degrees F
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Water Absorption
0.22 %
Impact Strength
1.1 ft-lb/in
Shape
Rod
Tensile Strength
9,100 psi
Machinability
100 %
UV Resistant
No
Rockwell Hardness
90 HRM
Weight
5.768 lb
UV-Resistant
Not UV-Resistant
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Dielectric Strength
20 kV/mm
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Flexural Modulus
2,400 MPa
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.