Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 6 ft L, 1-1/2 in Dia.

  • Mfr # BULK-PR-ACB-14

  • Zoro # G2427898


product price: $72.69
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Max. Temp. (F)
-50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-14
Zoro #
G2427898
UPC #
193005348588
Country of Origin
China

Dimensions

Length
6 ft
Diameter
1-1/2 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Diameter
1 1/2 in
Nominal Size
1 1/2 in dia x 6 ft L
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.114/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Max. Temp. (F)
-50
Min. Temp. (F)
180
Impact Strength (Lbs.)
1.1
Type
Standard
Standards
UL 94 HB
UV Resistant
No
Shape
Rod
Plastic Density
0.051 lb/cu in
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Friction Coefficient
0.35
Machinability
100 %
Minimum Temperature
-50 Degrees F
Tensile Strength
9,100 psi
Temperature Range
-50 Degrees to 180 Degrees F
Friction Rating
Slippery
Impact Strength
1.1 ft-lb/in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Water Absorption
0.22 %
Plastic Hardness
Rockwell M90
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Grade
Standard
Water Absorption Rating
Good
Plastic Clarity
Opaque
FDA Compliance
Not FDA Compliant
Weight
6.489 lb
Dielectric Strength
20 kV/mm
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 1/2 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.