Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 6 ft L, 1-3/4 in Dia.

  • Mfr # BULK-PR-ACB-15

  • Zoro # G2427767


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-15
Zoro #
G2427767
UPC #
193005348595
Country of Origin
China

Dimensions

Length
6 ft
Diameter
1-3/4 in
Nominal Size
1 3/4 in dia x 6 ft L
Plastic Diameter
1 3/4 in
Plastic Length Tolerance
Oversized/-1.000 in
Plastic Length
6 ft
Plastic Diameter Tolerance
+0.061/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Metal Detectable
Not Metal Detectable
Type
Standard
Min. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1
Max. Temp. (F)
-50
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Grade
Standard
Water Absorption
0.22 %
Tensile Strength Rating
Good
Temperature Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Friction Rating
Slippery
Tensile Strength
9,100 psi
Plastic Density
0.051 lb/cu in
Machinability
100 %
Shape
Rod
Impact Strength Rating
Poor
Friction Coefficient
0.35
Impact Strength
1.1 ft-lb/in
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Hardness
Rockwell M90
UV Resistant
No
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
FDA Compliance
Not FDA Compliant
Weight
8.832 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Shore Hardness
85 Shore D
Rockwell Hardness
90 HRM
Dielectric Strength
20 kV/mm
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 6 ft, Plastic Diameter 1 3/4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.