Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 12" L, 1/2" W

  • Mfr # BULK-PS-ACB-808

  • Zoro # G7766690


product price: $5.35
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-808
Zoro #
G7766690
UPC #
193005883553
Country of Origin
China

Dimensions

Length
12"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
1/8"
Nominal Size
1/2 in W x 12 in L
Plastic Thickness
0.125 in
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width
0.5 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Max. Temp. (F)
180
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Thickness Tolerance
(-0.007" - +0.005")
Tensile Strength Rating
Good
Grade
Standard
Plastic Density
0.051 lbs / cu. in.
Plastic Clarity
Opaque
Shape
Bar
Plastic Hardness
Rockwell M90
Friction Coefficient
0.35
Impact Strength Rating
Poor
Backing Type
Plain
Water Absorption
0.0022
Water Absorption Rating
Good
Friction Rating
Slippery
Maximum Temperature
180 Degrees F
Plastic Hardness Rating
Hard
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Temp. Range
-50 Degrees to 180 Degrees F
Wear Factor
Excellent
Minimum Temperature
-50 Degrees F
Temperature Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
UV Resistant
No
Impact Strength
1.1 ft-lb/in
Plastic Thickness Tolerance
+0.008/-0.01 in
Durometer
Rockwell M90
FDA Compliance
Not FDA Compliant
Weight
0.04 lb
Static-Resistant
Not Static-Resistant
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.