Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 12" L, 1/4" W

  • Mfr # BULK-PS-ACB-980

  • Zoro # G7767241


product price: $4.65
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
1/4"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-980
Zoro #
G7767241
UPC #
193005883737
Country of Origin
China

Dimensions

Length
12"
Width
1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.03" - +0.03")
Thickness
1/4"
Nominal Size
1/4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Length
12 in
Plastic Width
0.25 in
Plastic Thickness
0.25 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Standards
UL 94 HB
Max. Temp. (F)
180
Min. Temp. (F)
-50
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Impact Strength Rating
Poor
Thickness Tolerance
(-0.014" - +0.006")
Grade
Standard
Plastic Hardness
Rockwell M90
Shape
Bar
Friction Coefficient
0.35
Backing Type
Plain
Water Absorption
0.0022
Plastic Clarity
Opaque
Friction Rating
Slippery
Durometer
Rockwell M90
Maximum Temperature
180 Degrees F
Temp. Range
-50 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Temperature Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
UV Resistant
No
Impact Strength
1.1 ft-lb/in
Wear Factor
Excellent
Plastic Thickness Tolerance
+0.012/-0.02 in
Machinability
100 %
Plastic Hardness Rating
Hard
Minimum Temperature
-50 Degrees F
Shore Hardness
85 Shore D
Dielectric Strength
20 kV/mm
Flexural Modulus
2,400 MPa
Weight
0.04 lb
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Rockwell Hardness
90 HRM
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 0.25 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.