Zoro Homepage

Black Acetal Copolymer Plastic Bar 12" L, 2-1/2" W

  • Mfr # BULK-PS-ACB-191

  • Zoro # G7765412


product price: $11.19
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Length
12"
Width
2-1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-191
Zoro #
G7765412
UPC #
193005883645
Country of Origin
China

Dimensions

Length
12"
Width
2-1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
1/4"
Plastic Width Tolerance
+/-0.250 in
Plastic Length
12 in
Plastic Width
2.5 in
Plastic Length Tolerance
+/-1.000 in
Plastic Thickness
0.25 in
Nominal Size
2 1/2 in W x 12 in L

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.