Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 24" L, 1/2" W

  • Mfr # BULK-PS-ACB-1020

  • Zoro # G7764870


product price: $8.35
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Length
24"
Width
1/2"
Tensile Strength (PSI)
9,100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1020
Zoro #
G7764870
UPC #
193005884017
Country of Origin
China

Dimensions

Length
24"
Width
1/2"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.05" - +0.05")
Thickness
3/8"
Nominal Size
1/2 in W x 24 in L
Plastic Thickness
0.375 in
Plastic Width Tolerance
+/-0.250 in
Plastic Width
0.5 in
Plastic Length
24 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Min. Temp. (F)
-50
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Max. Temp. (F)
180
Impact Strength Rating
Poor
Thickness Tolerance
(-0" - +0.058")
Friction Rating
Slippery
Water Absorption
0.0022
Backing Type
Plain
Shape
Bar
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Friction Coefficient
0.35
Tensile Strength Rating
Good
Grade
Standard
Plastic Clarity
Opaque
Plastic Hardness
Rockwell M90
Wear Factor
Excellent
UV Resistant
No
Temperature Range
-50 Degrees to 180 Degrees F
Tensile Strength
9,100 psi
Temp. Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Minimum Temperature
-50 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.067/-0.009 in
Durometer
Rockwell M90
Dielectric Strength
20 kV/mm
UV-Resistant
Not UV-Resistant
Rockwell Hardness
90 HRM
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Weight
0.23 lb
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Flexural Modulus
2,400 MPa

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.