Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Plastic Bar 48" L, 1-1/4" W

  • Mfr # BULK-PS-ACB-1108

  • Zoro # G7763863


product price: $48.59
/ea

Key Features

Material
Acetal Copolymer
Color
Black
Width
1-1/4"
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1108
Zoro #
G7763863
UPC #
193005892883
Country of Origin
China

Dimensions

Length
48"
Width
1-1/4"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.01" - +0.01")
Thickness
3/4"
Plastic Length
4 ft
Plastic Length Tolerance
+/-1.000 in
Plastic Width
1.25 in
Plastic Thickness
0.75 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/4 in W x 48 in L

Details

Item
Plastic Bar
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9,100 psi
Max. Temp. (F)
180
Min. Temp. (F)
-50
Standards
UL 94 HB
Impact Strength (Lbs.)
1.1 ft. - lbs./in.
Water Absorption
0.0022
Impact Strength Rating
Poor
Friction Coefficient
0.35
Plastic Hardness
Rockwell M90
Plastic Clarity
Opaque
Thickness Tolerance
(-0" - +0.096")
Friction Rating
Slippery
Tensile Strength Rating
Good
Water Absorption Rating
Good
Plastic Density
0.051 lbs / cu. in.
Backing Type
Plain
Shape
Bar
Grade
Standard
Temp. Range
-50 Degrees to 180 Degrees F
Impact Strength
1.1 ft-lb/in
Durometer
Rockwell M90
Corrosion and Chemical Resistance
Fair
Plastic Hardness Rating
Hard
Machinability
100 %
Plastic Thickness Tolerance
+0.115/-0.019 in
Maximum Temperature
180 Degrees F
Tensile Strength
9,100 psi
Wear Factor
Excellent
Temperature Range
-50 Degrees to 180 Degrees F
Minimum Temperature
-50 Degrees F
UV Resistant
No
Wear Rate
Not Rated
Dielectric Strength
20 kV/mm
Shore Hardness
85 Shore D
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
90 HRM
Weight
2.3 lb
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant

Description

Acetal Copolymer Bar, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1.25 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.