Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Acetal Copolymer Rod 1 ft L, 4 in Dia.

  • Mfr # BULK-PR-ACB-114

  • Zoro # G502751568


product price: $83.45
/ea
Free Shipping & Returns

Key Features

Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Tensile Strength
9,100 psi
Impact Strength
1.1 ft-lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PR-ACB-114
Zoro #
G502751568
UPC #
193005348878
Country of Origin
China

Dimensions

Length
1 ft
Diameter
4 in
Plastic Diameter
4 in
Plastic Length Tolerance
Oversized/-1.000 in
Nominal Size
4 in dia x 1 ft L
Plastic Length
12 in
Plastic Diameter Tolerance
+0.016/-0.001 in

Details

Item
Acetal Copolymer Rod
Material
Acetal Copolymer
Color
Black
Tensile Strength (PSI)
9100 psi
Tensile Strength
9,100 psi
Impact Strength
1.1 ft-lb/in
Impact Strength (Lbs.)
1.1
Plastic Hardness Rating
Hard
Type
Standard
Shape
Rod
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Standards
UL 94 HB
Wear Factor
Excellent
Grade
Standard
Max. Temp. (F)
-50
Friction Rating
Slippery
UV Resistant
No
Water Absorption
0.22 %
Friction Coefficient
0.35
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Minimum Temperature
-50 Degrees F
Min. Temp. (F)
180
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Machinability
100 %
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M90
Temperature Range
-50 Degrees to 180 Degrees F
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
2,400 MPa
Rockwell Hardness
90 HRM
Static-Resistant
Not Static-Resistant
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Weight
7.691 lb
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
20 kV/mm

Description

Acetal Copolymer Rod, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Diameter 4 in, Black, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.