Black Acetal Copolymer Plastic Sheet 24" L x 12" W x 1/32" Thick

  • Mfr # BULK-PS-ACB-913
  • Zoro # G7763732
product price: 
$
33.95
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.03125 in
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-913
Zoro #
G7763732
UPC #
193005904746
Country of Origin
China
Item
Acetal Copolymer Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Color
Black
Operating Temp. Range
-50 Degrees to 180 Degrees F
Thickness Tolerance
(-0" - +0.002")
Tensile Strength
9,100 psi
Material
Acetal
Plastic Hardness
Rockwell M90
Plastic Density
0.051 lbs / cu. in.
Standards
UL 94 HB
Grade
Standard
Backing Type
Acrylic Adhesive
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Water Absorption
0.0022
Shape
Sheet
Water Absorption Rating
Good
Friction Coefficient
0.35
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
375 Degrees F
Friction Rating
Slippery
Impact Strength
1.1 ft. - lbs./in.
Coefficient of Thermal Expansion
13 x 10^-5 K^-1
Wear Rate
Not Rated
Rockwell Hardness
90 HRM
Shore Hardness
97 Shore D
Dielectric Strength
20 kV/mm
Minimum Temperature
-50 Degrees F
Flexural Modulus
2,400 MPa
Static-Resistant
Not Static-Resistant
Plastic Thickness Tolerance
+0.003/-0.001 in
Product Type
Plastic Sheet
Maximum Temperature
180 Degrees F
Machinability
100%
Elongation
37%
Weight
0.46 lb
UV-Resistant
Not UV-Resistant
Product Form
Sheet
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
0.03125 in
Plastic Width
12"
Plastic Length
24"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Thickness
Item no.
Length
24"
Width
12"
Plastic Width Tolerance
+/-1.000 in
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.03125 in, Black, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90

Ratings & reviews