Black Acetal Copolymer Sheet Stock 12" L x 12" W x 0.750" Thick

  • Mfr # 1NLR1

  • Zoro # G3199777


product price: $52.89
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NLR1
Zoro #
G3199777
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.750"
Plastic Width
12"
Plastic Length
12"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Length
12"
Width
12"
Thickness
0.750"
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 12 in L
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Tensile Strength
9,500 psi
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Plastic Properties
UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Material Type
General Purpose
Material Color Family
Black
Material
Acetal Copolymer
Friction Coefficient
0.25
Water Absorption
0.2 %
Plastic Hardness Rating
Hard
Machinability
100 %
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Minimum Temperature
-40 Degrees F
Impact Strength
1 ft-lb/in
Wear Factor
Excellent
Temperature Range
32 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Friction Rating
Slippery
Plastic Hardness
Rockwell M88
UV Resistant
No
Water Absorption Rating
Good
Shape
Square
Plastic Thickness Tolerance
+/-10%
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Grade
Standard
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM 04181, ASTM 06778
Metal Detectable
Not Metal Detectable
Shore Hardness
85 Shore D
Fabrication
Extruded
Product Type
Plastic Sheet
Flexural Modulus
400 ksi
UV-Resistant
UV-Resistant
FDA Compliance
21 CFR 177.2470
Wear Rate
2.00 x 10^-5 cu mm/N-m
Rockwell Hardness
88 HRM
Product Form
Sheet
Static-Resistant
Not Static-Resistant
Dielectric Strength
420 V/mil
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Elongation
40 %
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.