Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.500" Thick

  • Mfr # 1NLW3

  • Zoro # G2549111


product price: $72.79
/ea

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NLW3
Zoro #
G2549111
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
12"
Plastic Length
24"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Width
12"
Length
24"
Thickness
0.500"
Plastic Width Tolerance
+/-0.25 in
Plastic Length Tolerance
+/-0.250 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Thickness Tolerance
+/-10%
Plastic Grouping
Sheet Stock
Plastic Properties
UV Tolerant, Wear Material
Material Color Family
Black
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Type
General Purpose
Tensile Strength
9,500 psi
Material
Acetal Copolymer
Grade
Standard
Water Absorption
0.2 %
Plastic Hardness
Rockwell M88
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Friction Rating
Slippery
Impact Strength
1 ft-lb/in
Maximum Temperature
180 Degrees F
Machinability
100 %
Wear Factor
Excellent
Plastic Thickness Tolerance
+/-10%
Corrosion and Chemical Resistance
Fair
UV Resistant
No
Temperature Range
32 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Good
Friction Coefficient
0.25
Impact Strength Rating
Poor
Shape
Rectangle
Minimum Temperature
-40 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM 04181, ASTM 06778
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Rockwell Hardness
88 HRM
Product Form
Sheet
Flexural Modulus
400 ksi
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
UV-Resistant
UV-Resistant
Wear Rate
2.00 x 10^-5 cu mm/N-m
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
FDA Compliance
21 CFR 177.2470
Scratch-Resistant
Scratch-Resistant
Light Transmission
0 %
Elongation
40 %
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.