Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.875" Thick

  • Mfr # 1NLW6

  • Zoro # G3292597


product price: $120.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NLW6
Zoro #
G3292597
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.875"
Plastic Width
12"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Width
12"
Thickness
0.875"
Length
24"
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in
Nominal Size
12 in W x 24 in L

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Material Color Family
Black
Plastic Properties
UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Operating Temp. Range
32 Degrees to 180 Degrees F
Tensile Strength
9,500 psi
Material Type
General Purpose
Thickness Tolerance
+/-10%
Material
Acetal Copolymer
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
Water Absorption
0.2 %
Temperature Range
32 Degrees to 180 Degrees F
Plastic Hardness
Rockwell M88
Machinability
100 %
Minimum Temperature
-40 Degrees F
Friction Coefficient
0.25
Plastic Clarity
Opaque
Wear Factor
Excellent
Water Absorption Rating
Good
Tensile Strength Rating
Good
Maximum Temperature
180 Degrees F
Friction Rating
Slippery
Impact Strength
1 ft-lb/in
Plastic Hardness Rating
Hard
Plastic Thickness Tolerance
+/-10%
Grade
Standard
Shape
Rectangle
UV Resistant
No
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Standards
ASTM 04181, ASTM 06778
Maximum Adhesive Temperature
180 Degrees F
Product Form
Sheet
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Dielectric Strength
420 V/mil
Shore Hardness
85 Shore D
Rockwell Hardness
88 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.2470
Wear Rate
2.00 x 10^-5 cu mm/N-m
Fabrication
Extruded
Flexural Modulus
400 ksi
Product Type
Plastic Sheet
UV-Resistant
UV-Resistant
Static-Resistant
Not Static-Resistant
Light Transmission
0 %
Elongation
40 %

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.875 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.