Black Acetal Copolymer Sheet Stock 24" L x 24" W x 0.250" Thick

  • Mfr # 1NMA4

  • Zoro # G1968500


product price: $78.69
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NMA4
Zoro #
G1968500
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
24"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.250"
Length
24"
Width
24"
Nominal Size
24 in W x 24 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Operating Temp. Range
32 Degrees to 180 Degrees F
Thickness Tolerance
+/-10%
Material Color Family
Black
Material Type
General Purpose
Tensile Strength
9,500 psi
Plastic Properties
UV Tolerant, Wear Material
Plastic Grouping
Sheet Stock
Material
Acetal Copolymer
Tensile Strength Rating
Good
Wear Factor
Excellent
Water Absorption
0.2 %
Machinability
100 %
Minimum Temperature
-40 Degrees F
Grade
Standard
Friction Coefficient
0.25
Plastic Hardness
Rockwell M88
Plastic Clarity
Opaque
Shape
Square
Friction Rating
Slippery
Plastic Hardness Rating
Hard
Impact Strength
1 ft-lb/in
UV Resistant
No
Plastic Thickness Tolerance
+/-10%
Impact Strength Rating
Poor
Temperature Range
32 Degrees to 180 Degrees F
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM 04181, ASTM 06778
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.2470
Metal Detectable
Not Metal Detectable
Product Form
Sheet
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Rockwell Hardness
88 HRM
Light Transmission
0 %
Static-Resistant
Not Static-Resistant
Product Type
Plastic Sheet
Shore Hardness
85 Shore D
Fabrication
Extruded
Wear Rate
2.00 x 10^-5 cu mm/N-m
Flexural Modulus
400 ksi
Elongation
40 %
UV-Resistant
UV-Resistant
Dielectric Strength
420 V/mil

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.