Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.250" Thick

  • Mfr # 1NML3

  • Zoro # G2948084


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NML3
Zoro #
G2948084
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.250"
Plastic Width
24"
Plastic Length
48"
Length Tolerance
+/-0.250 in
Width Tolerance
+/-0.25 in
Thickness
0.250"
Length
48"
Width
24"
Nominal Size
24 in W x 48 in L
Plastic Length Tolerance
+/-0.250 in
Plastic Width Tolerance
+/-0.25 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Material Type
General Purpose
Plastic Properties
UV Tolerant, Wear Material
Operating Temp. Range
32 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Tensile Strength
9,500 psi
Material Color Family
Black
Thickness Tolerance
+/-10%
Material
Acetal Copolymer
Minimum Temperature
-40 Degrees F
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Shape
Rectangle
Water Absorption
0.2 %
Wear Factor
Excellent
Friction Rating
Slippery
Impact Strength
1 ft-lb/in
Plastic Clarity
Opaque
UV Resistant
No
Machinability
100 %
Plastic Hardness
Rockwell M88
Temperature Range
32 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Friction Coefficient
0.25
Grade
Standard
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Standards
ASTM 04181, ASTM 06778
Plastic Density
1.41 g/cc
Product Type
Plastic Sheet
Static-Resistant
Not Static-Resistant
Shore Hardness
85 Shore D
Dielectric Strength
420 V/mil
Flexural Modulus
400 ksi
Product Form
Sheet
Rockwell Hardness
88 HRM
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Fabrication
Extruded
Metal Detectable
Not Metal Detectable
Elongation
40 %
UV-Resistant
UV-Resistant
Wear Rate
2.00 x 10^-5 cu mm/N-m
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.2470
Light Transmission
0 %

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.