Black Acetal Copolymer Sheet Stock 8 ft L x 4 ft W x 0.25 in Thick

  • Mfr # 1NMT7

  • Zoro # G6979831


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
8 ft
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NMT7
Zoro #
G6979831
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.25 in
Plastic Width
4 ft
Plastic Length
8 ft
Length Tolerance
+1.000 in /-0.000 in
Width Tolerance
+0.500 in /-0.000 in
Plastic Length Tolerance
+1.000/-0.000 in
Nominal Size
48 in W x 96 in L
Plastic Width Tolerance
+0.500/-0.000 in

Details

Item
Acetal Copolymer Sheet
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Operating Temp. Range
32 Degrees to 180 Degrees F
Material Type
General Purpose
Plastic Grouping
Sheet Stock
Tensile Strength
9,500 psi
Material Color Family
Black
Plastic Properties
UV Tolerant, Wear Material
Thickness Tolerance
+0.025 in /-0.000 in
Plastic Hardness
Rockwell M88
Plastic Hardness Rating
Hard
Water Absorption Rating
Good
Grade
Standard
Plastic Thickness Tolerance
+0.025/-0.000 in
Machinability
100 %
Friction Rating
Slippery
Friction Coefficient
0.25
Corrosion and Chemical Resistance
Fair
Temperature Range
32 Degrees to 180 Degrees F
Material
Acetal Copolymer
Plastic Clarity
Opaque
Water Absorption
0.2 %
Minimum Temperature
-40 Degrees F
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Tensile Strength Rating
Good
Impact Strength
1 ft-lb/in
Shape
Rectangle
UV Resistant
No
Wear Factor
Excellent
Standards
ASTM 04181, ASTM 06778
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Minimum Adhesive Temperature
-30 Degrees F
Rockwell Hardness
88 HRM
Fabrication
Extruded
Product Form
Sheet
Wear Rate
2.00 x 10^-5 cu mm/N-m
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Scratch-Resistant
Shore Hardness
85 Shore D
Elongation
40 %
Flexural Modulus
400 ksi
Product Type
Plastic Sheet
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Light Transmission
0 %
FDA Compliance
21 CFR 177.2470
Dielectric Strength
420 V/mil
UV-Resistant
UV-Resistant

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.