Black Acetal Copolymer Sheet Stock 96" L x 48" W x 0.500" Thick

  • Mfr # 1NMU1

  • Zoro # G6627442


product price: $1,183.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal Copolymer
Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
96"
Plastic Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NMU1
Zoro #
G6627442
UPC #
-
Country of Origin
Multiple

Dimensions

Plastic Thickness
0.500"
Plastic Width
48"
Plastic Length
96"
Width Tolerance
+/-0.25 in
Length Tolerance
+/-0.250 in
Thickness
0.500"
Length
96"
Width
48"
Plastic Width Tolerance
+/-0.25 in
Nominal Size
48 in W x 96 in L
Plastic Length Tolerance
+/-0.250 in

Details

Item
Sheet Stock
Plastic Material
Acetal Copolymer
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
32 Degrees F
Color
Black
Tensile Strength
9,500 psi
Plastic Properties
UV Tolerant, Wear Material
Thickness Tolerance
+/-10%
Operating Temp. Range
32 Degrees to 180 Degrees F
Plastic Grouping
Sheet Stock
Material Color Family
Black
Material Type
General Purpose
Material
Acetal Copolymer
Plastic Clarity
Opaque
Tensile Strength Rating
Good
UV Resistant
No
Wear Factor
Excellent
Temperature Range
32 Degrees to 180 Degrees F
Friction Coefficient
0.25
Plastic Hardness
Rockwell M88
Plastic Thickness Tolerance
+/-10%
Water Absorption Rating
Good
Maximum Temperature
180 Degrees F
Friction Rating
Slippery
Impact Strength
1 ft-lb/in
Shape
Rectangle
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-40 Degrees F
Machinability
100 %
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
Water Absorption
0.2 %
Grade
Standard
Standards
ASTM 04181, ASTM 06778
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
180 Degrees F
Plastic Density
1.41 g/cc
Scratch-Resistant
Scratch-Resistant
FDA Compliance
21 CFR 177.2470
Wear Rate
2.00 x 10^-5 cu mm/N-m
Static-Resistant
Not Static-Resistant
Fabrication
Extruded
Dielectric Strength
420 V/mil
Product Form
Sheet
UV-Resistant
UV-Resistant
Product Type
Plastic Sheet
Flexural Modulus
400 ksi
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
6.8 x 10^-5 in/in/ Degrees F
Shore Hardness
85 Shore D
Elongation
40 %
Rockwell Hardness
88 HRM
Light Transmission
0 %

Description

Acetal Copolymer Sheet, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Density 1.41 g/cc, Plastic Hardness Rockwell M88

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.