Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 1-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1757
  • Zoro # G300425500

product price: 
$
13.59
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-1757
Zoro #
G300425500
UPC #
193005091002
Country of Origin
United States

Dimensions

Plastic Thickness
1/4 in
Plastic Width
1-1/2"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Material
Acetal Homopolymer
Plastic Thickness Tolerance
+0.031/-0.006 in
Grade
Standard
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Wear Factor
Excellent
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Friction Rating
Very Slippery
Machinability
Not Rated
Water Absorption Rating
Good
Minimum Temperature
-20 Degrees F
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Weight
0.23 lb
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 1.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.