Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 1-3/4" Thick

  • Mfr # BULK-PS-ACB-2069

  • Zoro # G7848109


product price:  $97.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-2069
Zoro #
G7848109
UPC #
193005094706
Country of Origin
United States

Dimensions

Plastic Thickness
1-3/4"
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Material Type
Standard
Grade
Standard
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Wear Factor
Excellent
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Machinability
Not Rated
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Friction Coefficient
0.2
Plastic Thickness Tolerance
+0.104/-0.044 in
Shape
Rectangular
Material
Acetal Homopolymer
Plastic Clarity
Opaque
Impact Strength Rating
Poor
UV Resistant
No
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Weight
2.68 lb
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 1.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.