Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1765

  • Zoro # G600425484


product price:  $17.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1765
Zoro #
G600425484
UPC #
193005091088
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Friction Coefficient
0.2
Water Absorption Rating
Good
Water Absorption
0.25 %
Grade
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Thickness Tolerance
+0.031/-0.006 in
Plastic Hardness Rating
Hard
Shape
Rectangular
Machinability
Not Rated
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Minimum Temperature
-20 Degrees F
UV Resistant
No
Plastic Hardness
Rockwell M94
Maximum Temperature
180 Degrees F
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Plastic Clarity
Opaque
Wear Factor
Excellent
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.39 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.