Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 2-1/2" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1879
  • Zoro # G7845290

product price: 
$
52.69
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.625 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-1879
Zoro #
G7845290
UPC #
193005092290
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength Rating
Poor
Minimum Temperature
-20 Degrees F
Friction Coefficient
0.2
Water Absorption
0.25 %
Friction Rating
Very Slippery
Plastic Hardness
Rockwell M94
Grade
Standard
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Corrosion and Chemical Resistance
Fair
Wear Factor
Excellent
Shape
Rectangular
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Machinability
Not Rated
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.041/-0.016 in
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Coefficient of Thermal Expansion
Not Rated
Weight
0.96 lb
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D

Dimensions

Plastic Thickness
0.625 in
Plastic Width
2-1/2"
Plastic Length
12"
Nominal Size
2 1/2 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 2.5 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.