Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 3" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1769

  • Zoro # G100425502


product price:  $18.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1769
Zoro #
G100425502
UPC #
193005091125
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
3"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
3 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Plastic Thickness Tolerance
+0.031/-0.006 in
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Plastic Clarity
Opaque
Shape
Rectangular
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Grade
Standard
Wear Factor
Excellent
Water Absorption Rating
Good
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Corrosion and Chemical Resistance
Fair
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Tensile Strength Rating
Good
UV Resistant
No
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Weight
0.39 lb
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.