Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 3" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2149
  • Zoro # G7844058

product price: 
$
157.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2.25 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-2149
Zoro #
G7844058
UPC #
193005095604
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Tensile Strength
9,600 psi
Maximum Temperature
180 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
UV Resistant
No
Water Absorption Rating
Good
Machinability
Not Rated
Plastic Clarity
Opaque
Plastic Thickness Tolerance
+0.306/-0.056 in
Friction Coefficient
0.2
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Impact Strength Rating
Poor
Grade
Standard
Wear Factor
Excellent
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Backing Type
No Backing
Standards
Not Rated
Flexural Modulus
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Wear Rate
Not Rated
FDA Compliance
Not FDA Compliant
Dielectric Strength
Not Rated
Weight
3.49 lb
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
2.25 in
Plastic Width
3"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.