Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 4" W x 2-1/4" Thick

  • Mfr # BULK-PS-ACB-2153

  • Zoro # G7848748


product price:  $173.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2153
Zoro #
G7848748
UPC #
193005095642
Country of Origin
United States

Dimensions

Plastic Thickness
2-1/4"
Plastic Width
4"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Grade
Standard
Impact Strength Rating
Poor
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Plastic Density
0.051 lb/cu in
Plastic Thickness Tolerance
+0.306/-0.056 in
Water Absorption
0.25 %
Friction Rating
Very Slippery
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Water Absorption Rating
Good
Wear Factor
Excellent
Maximum Temperature
180 Degrees F
Shape
Rectangular
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Tensile Strength Rating
Good
Machinability
Not Rated
Corrosion and Chemical Resistance
Fair
Plastic Clarity
Opaque
Backing Type
No Backing
Standards
Not Rated
Weight
4.65 lb
Rockwell Hardness
94 HRM
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 2.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.