Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 4" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2229

  • Zoro # G7848781


product price:  $214.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2229
Zoro #
G7848781
UPC #
193005096656
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
4"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Temperature Range
-20 Degrees to 180 Degrees F
Material
Acetal Homopolymer
Maximum Temperature
180 Degrees F
Friction Coefficient
0.2
Wear Factor
Excellent
Grade
Standard
Friction Rating
Very Slippery
Plastic Thickness Tolerance
+0.319/-0.069 in
Plastic Density
0.051 lb/cu in
Plastic Hardness
Rockwell M94
Impact Strength Rating
Poor
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
UV Resistant
No
Shape
Rectangular
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Water Absorption Rating
Good
Water Absorption
0.25 %
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Rockwell Hardness
94 HRM
Scratch-Resistant
Not Scratch-Resistant
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
Metal Detectable
Not Metal Detectable
Weight
5.68 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.