Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 4" W x 5/8" Thick

  • Mfr # BULK-PS-ACB-1887

  • Zoro # G7851344


product price:  $69.49
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1887
Zoro #
G7851344
UPC #
193005092375
Country of Origin
United States

Dimensions

Plastic Thickness
5/8"
Plastic Width
4"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
4 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength Rating
Poor
Shape
Rectangular
Plastic Clarity
Opaque
UV Resistant
No
Water Absorption Rating
Good
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Grade
Standard
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Plastic Thickness Tolerance
+0.041/-0.016 in
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Hardness
Rockwell M94
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
FDA Compliance
Not FDA Compliant
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Flexural Modulus
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Weight
1.29 lb

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 4 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.