Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 5" W x 3" Thick

  • Mfr # BULK-PS-ACB-2271

  • Zoro # G7844870


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2271
Zoro #
G7844870
UPC #
193005096915
Country of Origin
United States

Dimensions

Plastic Thickness
3"
Plastic Width
5"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
5 in W x 12 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Friction Rating
Very Slippery
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption Rating
Good
Corrosion and Chemical Resistance
Fair
Machinability
Not Rated
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Shape
Rectangular
Plastic Thickness Tolerance
+0.325/-0.075 in
Water Absorption
0.25 %
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Hardness Rating
Hard
Grade
Standard
UV Resistant
No
Friction Coefficient
0.2
Backing Type
No Backing
Standards
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Weight
7.74 lb
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 5 in, Plastic Thickness 3 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.