Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 6" W x 2" Thick

  • Mfr # BULK-PS-ACB-2123
  • Zoro # G7858834

product price: 
$
254.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-ACB-2123
Zoro #
G7858834
UPC #
193005095383
Country of Origin
United States

Dimensions

Plastic Thickness
2 in
Plastic Width
6"
Plastic Length
12"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
6 in W x 12 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Corrosion and Chemical Resistance
Fair
Shape
Rectangular
Plastic Clarity
Opaque
Machinability
Not Rated
Wear Factor
Excellent
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Friction Coefficient
0.2
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Plastic Hardness
Rockwell M94
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Plastic Thickness Tolerance
+0.11/-0.05 in
UV Resistant
No
Grade
Standard
Water Absorption Rating
Good
Material
Acetal Homopolymer
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Dielectric Strength
Not Rated
Wear Rate
Not Rated
Weight
6.2 lb
Flexural Modulus
Not Rated
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Coefficient of Thermal Expansion
Not Rated
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.