Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 12" L x 6" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1819
  • Zoro # G600425422

product price: 
$
56.15
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
0.375 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-1819
Zoro #
G600425422
UPC #
193005091620
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Material
Acetal Homopolymer
Corrosion and Chemical Resistance
Fair
Water Absorption Rating
Good
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Friction Rating
Very Slippery
Wear Factor
Excellent
UV Resistant
No
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Plastic Hardness Rating
Hard
Machinability
Not Rated
Grade
Standard
Friction Coefficient
0.2
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Shape
Rectangular
Plastic Thickness Tolerance
+0.034/-0.009 in
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Metal Detectable
Not Metal Detectable
Weight
1.17 lb
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant

Dimensions

Plastic Thickness
0.375 in
Plastic Width
6"
Plastic Length
12"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
6 in W x 12 in L
Plastic Length Tolerance
+/-1.000 in

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 12 in, Plastic Width 6 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.