Shop ZORO SELECT

Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1-1/2" W x 1-1/2" Thick

  • Mfr # BULK-PS-ACB-2024
  • Zoro # G7858259

product price: 
$
101.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1.5 in
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-ACB-2024
Zoro #
G7858259
UPC #
193005094225
Country of Origin
United States
Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Plastic Hardness
Rockwell M94
Minimum Temperature
-20 Degrees F
UV Resistant
No
Water Absorption Rating
Good
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Temperature Range
-20 Degrees to 180 Degrees F
Plastic Clarity
Opaque
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Friction Coefficient
0.2
Plastic Hardness Rating
Hard
Water Absorption
0.25 %
Grade
Standard
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Plastic Thickness Tolerance
+0.098/-0.038 in
Material
Acetal Homopolymer
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Shape
Rectangular
Backing Type
No Backing
Standards
Not Rated
UV-Resistant
Not UV-Resistant
Shore Hardness
88 Shore D
FDA Compliance
Not FDA Compliant
Wear Rate
Not Rated
Dielectric Strength
Not Rated
Coefficient of Thermal Expansion
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Rockwell Hardness
94 HRM
Weight
2.76 lb
Scratch-Resistant
Not Scratch-Resistant
Metal Detectable
Not Metal Detectable

Dimensions

Plastic Thickness
1.5 in
Plastic Width
1-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
1 1/2 in W x 24 in L

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.