Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1" W x 1/4" Thick

  • Mfr # BULK-PS-ACB-1754

  • Zoro # G000425497


product price:  $16.39
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1754
Zoro #
G000425497
UPC #
193005090975
Country of Origin
United States

Dimensions

Plastic Thickness
1/4"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Material
Acetal Homopolymer
Minimum Temperature
-20 Degrees F
Temperature Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Water Absorption Rating
Good
Plastic Clarity
Opaque
Corrosion and Chemical Resistance
Fair
Plastic Thickness Tolerance
+0.031/-0.006 in
Water Absorption
0.25 %
Grade
Standard
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Friction Coefficient
0.2
UV Resistant
No
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Friction Rating
Very Slippery
Shape
Rectangular
Plastic Density
0.051 lb/cu in
Machinability
Not Rated
Maximum Temperature
180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Scratch-Resistant
Not Scratch-Resistant
Weight
0.26 lb
UV-Resistant
Not UV-Resistant
FDA Compliance
Not FDA Compliant
Shore Hardness
88 Shore D
Wear Rate
Not Rated
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.