Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 1" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1792

  • Zoro # G600425408


product price:  $18.19
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BULK-PS-ACB-1792
Zoro #
G600425408
UPC #
193005091354
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
1"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
1 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Plastic Thickness Tolerance
+0.034/-0.009 in
Plastic Hardness Rating
Hard
Grade
Standard
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Temperature Range
-20 Degrees to 180 Degrees F
Corrosion and Chemical Resistance
Fair
Impact Strength Rating
Poor
UV Resistant
No
Water Absorption
0.25 %
Maximum Temperature
180 Degrees F
Tensile Strength Rating
Good
Plastic Clarity
Opaque
Shape
Rectangular
Plastic Hardness
Rockwell M94
Material
Acetal Homopolymer
Friction Coefficient
0.2
Friction Rating
Very Slippery
Machinability
Not Rated
Standards
Not Rated
Backing Type
No Backing
Scratch-Resistant
Not Scratch-Resistant
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
Dielectric Strength
Not Rated
Static-Resistant
Not Static-Resistant
Wear Rate
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Shore Hardness
88 Shore D
Weight
0.39 lb
UV-Resistant
Not UV-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.