Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 1-1/4" Thick

  • Mfr # BULK-PS-ACB-1994

  • Zoro # G7851898


product price:  $113.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
1-1/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1994
Zoro #
G7851898
UPC #
193005093891
Country of Origin
United States

Dimensions

Plastic Thickness
1-1/4"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Grade
Standard
UV Resistant
No
Plastic Thickness Tolerance
+0.091/-0.031 in
Tensile Strength Rating
Good
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Plastic Clarity
Opaque
Water Absorption Rating
Good
Plastic Density
0.051 lb/cu in
Material
Acetal Homopolymer
Wear Factor
Excellent
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Shape
Rectangular
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Maximum Temperature
180 Degrees F
Standards
Not Rated
Backing Type
No Backing
Shore Hardness
88 Shore D
Dielectric Strength
Not Rated
Flexural Modulus
Not Rated
Coefficient of Thermal Expansion
Not Rated
Wear Rate
Not Rated
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Rockwell Hardness
94 HRM
Weight
3.83 lb
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
FDA Compliance
Not FDA Compliant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 1.25 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.