Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 2" Thick

  • Mfr # BULK-PS-ACB-2108

  • Zoro # G7847418


product price:  $190.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2108
Zoro #
G7847418
UPC #
193005095178
Country of Origin
United States

Dimensions

Plastic Thickness
2"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength Rating
Poor
Corrosion and Chemical Resistance
Fair
Tensile Strength Rating
Good
Plastic Thickness Tolerance
+0.11/-0.05 in
Plastic Density
0.051 lb/cu in
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Plastic Hardness Rating
Hard
Friction Coefficient
0.2
Material
Acetal Homopolymer
UV Resistant
No
Temperature Range
-20 Degrees to 180 Degrees F
Machinability
Not Rated
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
Rockwell M94
Water Absorption
0.25 %
Friction Rating
Very Slippery
Wear Factor
Excellent
Standards
Not Rated
Backing Type
No Backing
Weight
6.12 lb
Flexural Modulus
Not Rated
FDA Compliance
Not FDA Compliant
Static-Resistant
Not Static-Resistant
Metal Detectable
Not Metal Detectable
Rockwell Hardness
94 HRM
UV-Resistant
Not UV-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
Wear Rate
Not Rated

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 2 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.