Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 2-1/2" W x 5/8" Thick
Mfr # BULK-PS-ACB-1880
Zoro # G7849883
product price:Â $89.59
/ea
Free Shipping & Returns
Key Features
Plastic Material
Acetal (Delrin®)
Plastic Thickness
5/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BULK-PS-ACB-1880
Zoro #
G7849883
UPC #
193005092306
Country of Origin
United States
Dimensions
Plastic Thickness
5/8"
Plastic Width
2-1/2"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Nominal Size
2 1/2 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Description
Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 2.5 in, Plastic Thickness 0.625 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.