Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 3" W x 2-3/4" Thick

  • Mfr # BULK-PS-ACB-2226

  • Zoro # G7849159


product price:  $302.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
2-3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-2226
Zoro #
G7849159
UPC #
193005096625
Country of Origin
United States

Dimensions

Plastic Thickness
2-3/4"
Plastic Width
3"
Plastic Length
24"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in
Nominal Size
3 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Material Type
Standard
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Tensile Strength
9,600 psi
Impact Strength Rating
Poor
Temperature Range
-20 Degrees to 180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Fair
Minimum Temperature
-20 Degrees F
Maximum Temperature
180 Degrees F
Friction Rating
Very Slippery
Plastic Hardness Rating
Hard
Plastic Clarity
Opaque
Water Absorption
0.25 %
Plastic Density
0.051 lb/cu in
Tensile Strength Rating
Good
Water Absorption Rating
Good
Wear Factor
Excellent
Plastic Hardness
Rockwell M94
Grade
Standard
Plastic Thickness Tolerance
+0.319/-0.069 in
Material
Acetal Homopolymer
Friction Coefficient
0.2
Machinability
Not Rated
Shape
Rectangular
Standards
Not Rated
Backing Type
No Backing
Wear Rate
Not Rated
Shore Hardness
88 Shore D
Flexural Modulus
Not Rated
Weight
8.52 lb
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Metal Detectable
Not Metal Detectable
Coefficient of Thermal Expansion
Not Rated
Static-Resistant
Not Static-Resistant
UV-Resistant
Not UV-Resistant
Dielectric Strength
Not Rated
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 3 in, Plastic Thickness 2.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.