Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 4" W x 3/8" Thick

  • Mfr # BULK-PS-ACB-1812

  • Zoro # G500425430


product price:  $67.19
/ea

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/8"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1812
Zoro #
G500425430
UPC #
193005091552
Country of Origin
United States

Dimensions

Plastic Thickness
3/8"
Plastic Width
4"
Plastic Length
24"
Plastic Width Tolerance
+/-0.250 in
Plastic Length Tolerance
+/-1.000 in
Nominal Size
4 in W x 24 in L

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Tensile Strength
9,600 psi
Material Type
Standard
Impact Strength
1.2 ft-lb/in
Corrosion and Chemical Resistance
Fair
Friction Rating
Very Slippery
Maximum Temperature
180 Degrees F
Water Absorption Rating
Good
Plastic Thickness Tolerance
+0.034/-0.009 in
Wear Factor
Excellent
Material
Acetal Homopolymer
Plastic Hardness Rating
Hard
Impact Strength Rating
Poor
UV Resistant
No
Friction Coefficient
0.2
Machinability
Not Rated
Plastic Clarity
Opaque
Shape
Rectangular
Minimum Temperature
-20 Degrees F
Plastic Density
0.051 lb/cu in
Water Absorption
0.25 %
Plastic Hardness
Rockwell M94
Grade
Standard
Tensile Strength Rating
Good
Temperature Range
-20 Degrees to 180 Degrees F
Backing Type
No Backing
Standards
Not Rated
Shore Hardness
88 Shore D
Weight
1.55 lb
Coefficient of Thermal Expansion
Not Rated
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Scratch-Resistant
Not Scratch-Resistant
Static-Resistant
Not Static-Resistant
Flexural Modulus
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 4 in, Plastic Thickness 0.375 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.