Black Acetal (Delrin) Acetal Homopolymer Bar 24" L x 5" W x 3/4" Thick

  • Mfr # BULK-PS-ACB-1930

  • Zoro # G7848720


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Plastic Material
Acetal (Delrin®)
Plastic Thickness
3/4"
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-PS-ACB-1930
Zoro #
G7848720
UPC #
193005093150
Country of Origin
United States

Dimensions

Plastic Thickness
3/4"
Plastic Width
5"
Plastic Length
24"
Nominal Size
5 in W x 24 in L
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-0.250 in

Details

Item
Acetal Homopolymer Bar
Plastic Material
Acetal (Delrin®)
Plastic Color
Black
Max. Temp. (F)
180 Degrees F
Min. Temp. (F)
-20 Degrees F
Color
Black
Operating Temp. Range
-20 Degrees to 180 Degrees F
Impact Strength
1.2 ft-lb/in
Material Type
Standard
Tensile Strength
9,600 psi
Plastic Thickness Tolerance
+0.044/-0.019 in
Material
Acetal Homopolymer
Friction Rating
Very Slippery
UV Resistant
No
Plastic Hardness
Rockwell M94
Wear Factor
Excellent
Corrosion and Chemical Resistance
Fair
Maximum Temperature
180 Degrees F
Impact Strength Rating
Poor
Plastic Density
0.051 lb/cu in
Plastic Clarity
Opaque
Tensile Strength Rating
Good
Plastic Hardness Rating
Hard
Minimum Temperature
-20 Degrees F
Water Absorption Rating
Good
Grade
Standard
Water Absorption
0.25 %
Machinability
Not Rated
Shape
Rectangular
Temperature Range
-20 Degrees to 180 Degrees F
Friction Coefficient
0.2
Standards
Not Rated
Backing Type
No Backing
Rockwell Hardness
94 HRM
FDA Compliance
Not FDA Compliant
Flexural Modulus
Not Rated
Wear Rate
Not Rated
Metal Detectable
Not Metal Detectable
Shore Hardness
88 Shore D
Coefficient of Thermal Expansion
Not Rated
Dielectric Strength
Not Rated
UV-Resistant
Not UV-Resistant
Weight
3.87 lb
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant

Description

Acetal Homopolymer Bar, Acetal Homopolymer, Standard, Plastic Length 24 in, Plastic Width 5 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.